Men's Athletic Shoe, 14 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G203497987


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G203497987
UPC #
191190834008
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
14
Width
D
Heel Height
1 1/4 in
Boot Height
3 in
Height
3 in
Overall Height
3 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Insulation Type
None
Completely Non Metallic
No
Removable Insole
Yes
Non Metallic Upper
No
Ninety Degree Heel
No
Toe Shape
Round
Footwear Shank
Yes
Waterproof Type
None
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Resists
Oils, Slips
Insole Material
Polyurethane
Footwear Construction
Cemented
Lugs
Nylon/TPU
Insole System
Removable
Liner Material
Mesh
Chain Saw Cut Resistant
No
Insole Color
Yellow
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Upper Color
Black
Upper Material Description
Mesh
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Shank Material
Nylon
Closure Type
Lace Up
Upper Boot Material
Mesh
Midsole Material
EVA, Polyurethane
CSA Footwear Standard
No Puncture Protection
Predominant Footwear Color
Black
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Laces Color
Black
Style Number
1025564
Insulated
No
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Last Number or Name
Sparta ll
Features
EH
Outsole Color
Black
Conductive
No
Oil Resisting Sole
Yes
Midsole Technology
KEEN.ReGEN
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.76
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.