Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, 9 W

  • Mfr # RB8807
  • Zoro # G7246893
product price: 
$
167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
High-Cut Work Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB8807
Zoro #
G7246893
UPC #
690774429499
Country of Origin
Cambodia
Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
High-Cut Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up and Zipper
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Tactical
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Removable
Midsole Material
EVA
Static Dissipative
No
Style Number
RB8807
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Insulation Type
None
Metatarsal System
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Suede/Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
9
Height
8 in
Heel Height
1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
9

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.