Men's Athletic Shoe, 7 1/2 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G903497928


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025564
Zoro #
G903497928
UPC #
191190833827
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
7 1/2
Width
EE
Boot Height
3 in
Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Heat Resistant
No
Style Number
1025564
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Heel Style
Flat Heel
Static Dissipative
No
Insulated
No
Footwear Shank Type
Nylon
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Midsole Technology
KEEN.ReGEN
Slip Resistant
Yes
Last Number or Name
Sparta ll
Metatarsal Guard Style
None
Ninety Degree Heel
No
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Midsole Material
EVA, Polyurethane
Closure Type
Lace Up
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
For Outdoor Traction
No
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Shank
Yes
Completely Non Metallic
No
Features
EH
Lugs
Nylon/TPU
Laces Color
Black
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Outsole Color
Black
Wide Toe Cap
Yes
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Insulation Type
None
Waterproof Type
None
Toe Shape
Round
Non-Marking Upper
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Insole Color
Yellow
Non Metallic Upper
No
Upper Color
Black
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Mesh
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Conductive
No
Toe Style
Round Toe
Shank Material
Nylon
Upper Boot Material
Mesh
Metal Chip Resisting Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Aluminum
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Gender (PRINT)
Men's
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.