Shop KEEN

Men's Athletic Shoe, 8 1/2 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G403498029

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G403498029
UPC #
191190833780
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
8 1/2
Boot Height
3 in
Height
3 in
Width
EE
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
For Outdoor Traction
No
CSA Footwear Standard
No Puncture Protection
Insole System
Removable
Static Dissipative
No
Footwear Shank
Yes
Non-Marking Sole
Yes
Conductive
No
Predominant Footwear Color
Black
Shank Material
Nylon
Wide Toe Cap
Yes
Ninety Degree Heel
No
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Shank Type
Nylon
Removable Insole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Manufacturers Suggested Sole Slip Rating
Best
Insole Color
Yellow
Features
EH
Upper Boot Material
Mesh
Non Metallic Upper
No
Insulated
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard Style
None
Last Number or Name
Sparta ll
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Max. Heat Rating
Not Rated
Upper Material Description
Mesh
Insole Material
Polyurethane
Toe Shape
Round
Completely Non Metallic
No
Heat Resistant
No
Outsole Color
Black
Waterproof Type
None
Oil Resisting Sole
Yes
Lugs
Nylon/TPU
Midsole Material
EVA, Polyurethane
Resists
Oils, Slips
Style Number
1025564
Footwear Construction Type
Cemented
Insulation Type
None
Upper Color
Black
Chemical Resisting Sole
No
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Style
Round Toe
Laces Color
Black
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Midsole Technology
KEEN.ReGEN
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Cemented
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Wet
0.76
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Black/Steel Gray

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.