Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 8 1/2 EE

  • Mfr # 1024604
  • Zoro # G002689378
product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G002689378
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
8 1/2
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Width
EE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Vapor
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Insulation Type
None
Resists
Oils, Slips
Waterproof Type
None
Footwear Construction Type
Cemented
Heel Style
Flat Heel
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Heat Resistant
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Features
ESD
Upper Material Description
Mesh
Toe Style
Round Toe
Completely Non Metallic
Yes
Upper Boot Material
Mesh
Removable Insole
Yes
Shank Material
Nylon
Midsole Material
EVA, Polyurethane
Lugs
Nylon/TPU
Puncture Resistant Insole
No
For Outdoor Traction
No
Ninety Degree Heel
No
Metatarsal Guard Style
None
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Non Metallic Upper
Yes
Static Dissipative
Yes
Midsole Technology
KEEN.ReGEN
Insole System
Removable
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Footwear Construction
Cemented
Chemical Resisting Sole
No
Conductive
No
Metal Chip Resisting Sole
No
Upper Color
Black
Liner Material
Mesh
Footwear Shank Type
Nylon
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Insole Color
Yellow
Slip Resistant
Yes
Last Number or Name
Vista Energy ESD
CSA Footwear Standard
No Puncture Protection
Style Number
1024604
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Insole Material
Polyurethane
Toe Shape
Round
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
Yes
Laces Color
Black
Non-Marking Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.9
Heel Definition
Flat Heel
Insole Technology
Removable
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black/Vapor

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.