Shop KEEN

Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 10 1/2 D

  • Mfr # 1020035
  • Zoro # G7272671

product price: 
$
174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1020035
Zoro #
G7272671
UPC #
191190207154
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Safety-Toe
Color
Cascade Brown/Gargoyle
Footwear Closure Type
Lace Up
Shank Material
TPU
Non-Marking Sole
Yes
Upper Boot Material
Leather/Fabric
Upper Material Description
Leather
Toe Shape
Round
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Liner Material
Mesh
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Style Number
1020035
Static Dissipative
Yes
For Outdoor Traction
No
Footwear Shank Type
TPU
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Removable Insole
Yes
Insulated
No
Completely Non Metallic
No
Waterproof Type
None
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Conductive
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Metatarsal System
No
Last Number or Name
086
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Wire Color
Cascade Brown/Gargoyle

Dimensions

Footwear Width
D
Size
10 1/2
Height
3 in
Heel Height
1 in
Width
D
Size (PRINT)
10 1/2
Overall Height
3 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 1020035

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.