Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 11 D

  • Mfr # 1020035

  • Zoro # G7238870


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7238870
UPC #
191190207178
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
D
Height
3 in
Heel Height
1 in or Greater
Width
D
Overall Height
3 in
Size (PRINT)
11

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Chemical Resisting Sole
Yes
Midsole Material
EVA
Metatarsal System
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.47
Completely Non Metallic
No
Item
Athletic Shoe
Insulation Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
For Outdoor Traction
No
Style Number
1020035
Static Dissipative
Yes
Upper Material Description
Leather
Footwear Shank Type
TPU
Toe Shape
Round
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Liner Material
Mesh
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Last Number or Name
086
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Footwear Sole Pattern
Exclusive Design
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
572 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.