Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 12 EE

  • Mfr # 1020035

  • Zoro # G7275453


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7275453
UPC #
191190207222
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
EE
Heel Height
1 in or Greater
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
12

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Waterproof Type
None
Insulated
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
TPU
For Outdoor Traction
No
Upper Boot Material
Leather/Fabric
Style Number
1020035
CSA Footwear Standard
Not Specified
Item
Athletic Shoe
Non-Marking Sole
Yes
Midsole Material
EVA
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Last Number or Name
086
Oil Resisting Sole
Yes
Insole System
Removable
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
TPU
Completely Non Metallic
No
Non Metallic Upper
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Ninety Degree Heel
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Steel
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Construction
Cemented
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.