Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 13 D

  • Mfr # 1020035

  • Zoro # G7267257


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020035
Zoro #
G7267257
UPC #
191190207239
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
D
Height
3 in
Heel Height
1 in or Greater
Width
D
Overall Height
3 in
Size (PRINT)
13

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Upper Boot Material
Leather/Fabric
Ninety Degree Heel
No
Style Number
1020035
Mark II Slip Test Results- Dairy Tile Oily
0.47
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Static Dissipative
Yes
Insole System
Removable
Waterproof Type
None
Shank Material
TPU
Liner Material
Mesh
Chain Saw Cut Resistant
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Wide Toe Cap
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Upper Material Description
Leather
Insulation Type
None
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Last Number or Name
086
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Item
Athletic Shoe
Toe Shape
Round
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Cemented
Footwear Shank Type
TPU
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.