Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 14 D

  • Mfr # 1020035

  • Zoro # G7260318


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7260318
UPC #
191190207253
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
D
Height
3 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
14
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
Upper Material Description
Leather
Item
Athletic Shoe
Footwear Construction Type
Cemented
Static Dissipative
Yes
Insole System
Removable
Upper Boot Material
Leather/Fabric
Wide Toe Cap
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.01
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
1020035
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
TPU
Predominant Footwear Color
Brown
Waterproof Type
None
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Last Number or Name
086
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.47
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.