Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 14 EE

  • Mfr # 1020035

  • Zoro # G7266380


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020035
Zoro #
G7266380
UPC #
191190207260
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
EE
Height
3 in
Heel Height
1 in or Greater
Width
EE
Overall Height
3 in
Size (PRINT)
14

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Midsole Material
EVA
Conductive
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.47
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Shank Material
TPU
For Outdoor Traction
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1020035
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Shank Type
TPU
Upper Material Description
Leather
Static Dissipative
Yes
Item
Athletic Shoe
Last Number or Name
086
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
Metatarsal System
No
Predominant Footwear Color
Brown
Toe Shape
Round
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Liner Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Cemented
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.