Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 16 D

  • Mfr # 1020035

  • Zoro # G7242571


product price: $183.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020035
Zoro #
G7242571
UPC #
191190206973
Country of Origin
Multiple

Dimensions

Size
16
Footwear Width
D
Heel Height
1 in or Greater
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
16

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Metatarsal System
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh
Max. Heat Rating
572 Degrees F
For Outdoor Traction
No
Toe Shape
Round
Style Number
1020035
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Type
None
Non-Marking Sole
Yes
Waterproof Type
None
Non Metallic Upper
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Last Number or Name
086
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Item
Athletic Shoe
Upper Boot Material
Leather/Fabric
Conductive
No
Insulated
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Oily
0.47
Upper Material Description
Leather
Predominant Footwear Color
Brown
Footwear Shank Type
TPU
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.