Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 16 EE

  • Mfr # 1020035

  • Zoro # G7269433


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7269433
UPC #
191190206980
Country of Origin
Multiple

Dimensions

Size
16
Footwear Width
EE
Heel Height
1 in or Greater
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
16

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Puncture Resistant Insole
No
Footwear Shank Type
TPU
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Waterproof Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Non Metallic Upper
Yes
Liner Material
Mesh
Upper Material Description
Leather
Completely Non Metallic
No
Oil Resisting Sole
Yes
Style Number
1020035
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Insulation Type
None
Shank Material
TPU
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Last Number or Name
086
Upper Boot Material
Leather/Fabric
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Insulated
No
Non-Marking Sole
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Mark II Slip Test Results- Dairy Tile Oily
0.47
Static Dissipative
Yes
Conductive
No
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.