Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 7 D

  • Mfr # 1020035

  • Zoro # G7239753


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7239753
UPC #
191190207017
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
D
Heel Height
1 in or Greater
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
Leather/Fabric
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
086
Insulation Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal System
No
Completely Non Metallic
No
Ninety Degree Heel
No
Insole System
Removable
Static Dissipative
Yes
Insulated
No
Removable Insole
Yes
Waterproof Type
None
Footwear Shank Type
TPU
Oil Resisting Sole
Yes
Upper Material Description
Leather
Midsole Material
EVA
Non-Marking Sole
Yes
Style Number
1020035
Chemical Resisting Sole
Yes
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
TPU
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.