Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 9 EE

  • Mfr # 1020035

  • Zoro # G7273417


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7273417
UPC #
191190207109
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
EE
Heel Height
1 in or Greater
Height
3 in
Width
EE
Size (PRINT)
9
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.47
Non Metallic Upper
Yes
Style Number
1020035
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Removable Insole
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Static Dissipative
Yes
Max. Heat Rating
572 Degrees F
Insulated
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Completely Non Metallic
No
Conductive
No
Insole System
Removable
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Ninety Degree Heel
No
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Shank Material
TPU
Metatarsal System
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
No
Last Number or Name
086
Footwear Shank Type
TPU
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.