Shop KEEN

Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, Brown/Navy Peacoat

  • Mfr # 1020033
  • Zoro # G7266119

product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Size
7 1/2
Outsole Material
Rubber
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1020033
Zoro #
G7266119
UPC #
191190206393
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Safety-Toe
Color
Brown/Navy Peacoat
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Liner Material
Mesh
Shank Material
TPU
Insulation Type
None
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Conductive
No
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Insole System
Removable
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Fabric
Insulated
No
Last Number or Name
086
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
No
Wide Toe Cap
No
Style Number
1020033
Non Metallic Upper
Yes
Removable Insole
Yes
Static Dissipative
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal System
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Construction
Cemented
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown/Navy Peacoat

Dimensions

Footwear Width
D
Size
7 1/2
Heel Height
1 in
Height
3 in
Footwear Size
7 1/2
Width
D
Overall Height
3 in
Size (PRINT)
7 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Navy Peacoat, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1020033

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.