Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Keen Men's, Composite Toe, Work Boots, 10, D, Black, 1008304 1008304

Men's, Composite Toe, Work Boots, 10, D, Black, 1008304 (Discontinued)

  • Mfr # 1008304
  • Zoro # G8624253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008304
Zoro #
G8624253
UPC #
887194000425
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Heel Height
3/4 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
1008304
Waterproof
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.43
Mark II Slip Test Results- Dairy Tile Dry
0.93
Shank Material
ESS
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Insulated
No
Footwear Style
Hiker Low
Upper Boot Material
Leather/Mesh
Footwear Shank Type
TPU
Footwear Sole Pattern
Lug
Ninety Degree Heel
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Midsole Material
EVA
Chain Saw Cut Resistant
No
Insole System
EVA
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Removable Insole
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.83
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Material Description
Full-Grain, Water-Resistant Leather
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Oils, Slips
Heat Resistant
No

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1008304, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.