Shop KEEN
See all product information
Men's Hiker Boot, 11 1/2 D, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228
Mfr # 1023228
Zoro # G8643212
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1023228
Zoro #
G8643212
UPC #
191190541548
Country of Origin
Multiple
Dimensions
Size
11 1/2
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
5 in
Size (PRINT)
11 1/2
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1023228
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.