Men's Hiker Boot, 11 1/2 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G3902801


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018079
Zoro #
G3902801
UPC #
191190005965
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
D
Height
5 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
5 in
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Insole System
Removable Dual Density
Metatarsal System
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Style
Hiker Boot
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Liner
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Composite
Conductive
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.67
Upper Material Description
Polyurethane/Mesh
Upper Boot Material
Man Made
Insulation Type
None
Liner Material
Fabric
Static Dissipative
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
Non-Metallic
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Insulated
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.53
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Lansing Mid
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black, Olive
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.77
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Liner Technology
Cleansport NXT(TM)
Maximum Heat Rating
350 Degrees F
Style Family
Hiker Boot
Insole Technology
Dual Density, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Lace Up
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Cleansport NXT(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.