Men's Hiker Boot, 11 1/2 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228
  • Zoro # G8643842
product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023228
Zoro #
G8643842
UPC #
191190541531
Country of Origin
Multiple
Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Liner Material
Mesh
Footwear Construction Type
Cemented
Conductive
No
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Last Number or Name
Flint II
Shank Material
ESS
Footwear Style
Hiker Boot
Insulated
No
Removable Insole
Yes
Toe Shape
Round
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Footwear Shank Type
Non-Metallic
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulation Type
None
Metatarsal System
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Max. Heat Rating
370 Degrees F
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Cemented
Upper Material (PRINT)
Leather, Mesh
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Boot
Closure
Lace Up
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
Dual Density
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Wire Color
Cascade Brown/Golden Rod

Dimensions

Size
11 1/2
Width
EE
Height
5 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
11 1/2
Overall Height
5 in

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.