Men's Hiker Boot, 13 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2569548


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2569548
UPC #
191190006009
Country of Origin
Multiple

Dimensions

Size
13
Width
D
Height
5 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
5 in

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Midsole Material
EVA, Polyurethane
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Lug
Footwear Shank Type
Non-Metallic
Static Dissipative
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Dry
0.53
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Upper Material Description
Polyurethane/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Conductive
No
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Insole System
Removable Dual Density
Footwear Style
Hiker Boot
Shank Material
Composite
Footwear Closure Type
Lace Up
Liner Material
Fabric
Non Metallic Upper
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Metatarsal System
No
Max. Heat Rating
350 Degrees F
Waterproof Type
Waterproof Liner
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black, Olive
Heel Style
Flat Heel
Series
Men's Lansing Mid
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Style Family
Hiker Boot
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Insole Technology
Dual Density, Removable
Heel Definition
Flat Heel
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Cleansport NXT(TM)
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.