Men's Hiker Boot, 14 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8675062


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023228
Zoro #
G8675062
UPC #
191190541470
Country of Origin
Multiple

Dimensions

Size
14
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Overall Height
5 in
Size (PRINT)
14

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
370 Degrees F
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Liner Material
Mesh
Footwear Construction Type
Cemented
For Outdoor Traction
No
Completely Non Metallic
No
Footwear Style
Hiker Boot
Upper Material Description
Full Grain Leather
Conductive
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
1.01
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Ninety Degree Heel
Yes
Last Number or Name
Flint II
Puncture Resistant Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Chemical Resisting Sole
No
Removable Insole
Yes
Insulated
No
Upper Boot Material
Leather/Mesh
Midsole Material
EVA, Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Non-Metallic
Insulation Type
None
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Liner Material (PRINT)
Mesh
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Boot
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Toe Cap Material
Steel
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.