Men's Hiker Boot, 15 D, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8675272


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023228
Zoro #
G8675272
UPC #
191190541333
Country of Origin
Multiple

Dimensions

Size
15
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
5 in
Size (PRINT)
15

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
Footwear Sole Pattern
Siped
Max. Heat Rating
370 Degrees F
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Last Number or Name
Flint II
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Toe Shape
Round
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Waterproof Type
None
Wide Toe Cap
Yes
Shank Material
ESS
Conductive
No
Liner Material
Mesh
Removable Insole
Yes
Footwear Construction Type
Cemented
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Electrical Hazard Rated
Yes
Insole System
Removable
Static Dissipative
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Non Metallic Upper
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
370 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Technology
Removable
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Midsole Technology
Dual Density
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.