Men's Hiker Boot, 15 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2569362


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018079
Zoro #
G2569362
UPC #
191190005897
Country of Origin
Multiple

Dimensions

Size
15
Width
D
Height
5 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
5 in
Size (PRINT)
15

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Upper Boot Material
Man Made
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Style
Hiker Boot
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Polyurethane/Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Composite
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
CSA Footwear Standard
Not Specified
Insole System
Removable Dual Density
Insulation Type
None
Wide Toe Cap
Yes
Waterproof Type
Waterproof Liner
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.53
Puncture Resistant Insole
No
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Liner Material
Fabric
Non Metallic Upper
No
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Black, Olive
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Series
Men's Lansing Mid
Non-Marking Upper
No
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Wet
0.77
Liner Technology
Cleansport NXT(TM)
Insole Technology
Dual Density, Removable
Liner Material (PRINT)
Cleansport NXT(TM)
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.