Men's Hiker Boot, 7 1/2 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2041057


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2041057
UPC #
191190005859
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Height
5 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
5 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dual Density
Mark II Slip Test Results- Dairy Tile Dry
0.53
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
350 Degrees F
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Liner Material
Fabric
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insulated
No
Removable Insole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insulation Type
None
Completely Non Metallic
No
Static Dissipative
No
Upper Boot Material
Man Made
Toe Shape
Round
Upper Material Description
Polyurethane/Mesh
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Metatarsal Guard
No
Waterproof Type
Waterproof Liner
Mark II Slip Test Results- Dairy Tile Wet
0.67
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Footwear Style
Hiker Boot
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Footwear Sole Pattern
Lug
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Black, Olive
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Non-Marking Upper
No
Series
Men's Lansing Mid
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Construction
Cemented
Style Family
Hiker Boot
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Liner Technology
Cleansport NXT(TM)
Liner Material (PRINT)
Cleansport NXT(TM)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.