Men's Hiker Boot, 7 1/2 EE, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2040950


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2040950
UPC #
191190005842
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Overall Height
5 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Polyurethane/Mesh
Toe Shape
Round
Wide Toe Cap
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Hiker Boot
Shank Material
Composite
Footwear Construction Type
Cemented
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
350 Degrees F
CSA Footwear Standard
Not Specified
Static Dissipative
No
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
0.67
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.53
For Outdoor Traction
Yes
Non Metallic Upper
No
Waterproof Type
Waterproof Liner
Conductive
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insulation Type
None
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Dual Density
Liner Material
Fabric
Midsole Material
EVA, Polyurethane
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Series
Men's Lansing Mid
Metatarsal Guard Style
None
Upper Color
Black, Olive
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.77
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.55
Liner Technology
Cleansport NXT(TM)
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
350 Degrees F
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
350 Degrees F
Liner Material (PRINT)
Cleansport NXT(TM)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.