Men's Hiker Boot, 7 D, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8674931


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023228
Zoro #
G8674931
UPC #
191190541357
Country of Origin
Multiple

Dimensions

Size
7
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Size (PRINT)
7
Overall Height
5 in

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Non-Marking Sole
Yes
Conductive
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Footwear Style
Hiker Boot
Last Number or Name
Flint II
Insulated
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
Yes
Max. Heat Rating
370 Degrees F
Metatarsal System
No
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Cemented
Toe Shape
Round
Removable Insole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Insulation Type
None
For Outdoor Traction
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Shank Material
ESS
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Maximum Heat Rating
370 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology
Dual Density
Style Family
Hiker Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.