Zoro Homepage

Men's Hiker Boot, 7 EE, Steel Toe, Brown, 1007024

  • Mfr # 1007024

  • Zoro # G8970053


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1007024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007024
Zoro #
G8970053
UPC #
871209616923
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
7

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1007024
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA, Polyurethane
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Footwear Sole Pattern
Lug
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Waterproof Type
Dry Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Removable Insole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full-Grain, Water-Resistant Leather
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.53
Wide Toe Cap
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Static Dissipative
No
Heat Resistant
No
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
Men's Pittsburgh 6 in Boot
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.54
Slip-Resistance Value - Mark II - Dry
0.69
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.53
Closure
Lace Up
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1007024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.