Men's Hiker Boot, 8 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8643011


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023228
Zoro #
G8643011
UPC #
191190541401
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
5 in

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Flint II
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Midsole Material
EVA, Polyurethane
Metatarsal System
No
Upper Material Description
Full Grain Leather
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Shank Material
ESS
Metal Chip Resisting Sole
Yes
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Footwear Style
Hiker Boot
Removable Insole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Toe Shape
Round
Conductive
No
Insulation Type
None
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Liner Material
Mesh
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Siped
Static Dissipative
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
370 Degrees F
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Style Family
Hiker Boot
Midsole Technology
Dual Density
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.