Zoro Homepage

Men's Hiker Boot, 8 EE, Steel Toe, Brown, 1007024

  • Mfr # 1007024

  • Zoro # G8970071


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1007024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007024
Zoro #
G8970071
UPC #
871209616947
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
8

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1007024
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.53
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Upper Boot Material
Leather/Mesh
Liner Material
Mesh
Completely Non Metallic
No
Standards
ASTM F2412-11, ASTM F2413-11
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Ninety Degree Heel
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full-Grain, Water-Resistant Leather
Midsole Material
EVA, Polyurethane
Footwear Sole Pattern
Lug
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Conductive
No
Chemical Resisting Sole
Yes
Waterproof Type
Dry Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.69
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Resists
Oils, Slips
Heat Resistant
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.54
Non-Marking Upper
No
Series
Men's Pittsburgh 6 in Boot
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Style Family
Hiker Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.69
Construction
Cemented
Heel Definition
Defined Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.53
Maximum Heat Rating
Not Rated
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1007024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.