Men's Hiker Boot, 9 1/2 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8643553


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023228
Zoro #
G8643553
UPC #
191190541463
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
EE
Height
5 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
5 in

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insole System
Removable
Insulated
No
Last Number or Name
Flint II
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Non-Marking Sole
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Conductive
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Static Dissipative
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
370 Degrees F
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
ESS
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Style Family
Hiker Boot
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Gender (PRINT)
Men's
Maximum Heat Rating
370 Degrees F
Outsole Material (PRINT)
Rubber
Toe Cap Material
Steel
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.