Men's Hiker Boot, 9 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8643711


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023228
Zoro #
G8643711
UPC #
191190541449
Country of Origin
Multiple

Dimensions

Size
9
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Overall Height
5 in
Size (PRINT)
9

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.01
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insulation Type
None
Removable Insole
Yes
Metatarsal Guard
No
Last Number or Name
Flint II
Puncture Resistant Insole
No
Insole System
Removable
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Shank Material
ESS
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Toe Shape
Round
Footwear Style
Hiker Boot
Midsole Material
EVA, Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Midsole Technology
Dual Density
Construction
Cemented
Maximum Heat Rating
370 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Dual Density
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Toe Cap Material
Steel
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Style Family
Hiker Boot
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.