Men's Hiker Shoe, 10 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643045


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023216
Zoro #
G8643045
UPC #
191190538319
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
D
Height
3 in
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
10
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Black
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
ESS
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Max. Heat Rating
370 Degrees F
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Upper Boot Material
Leather/Mesh
Metatarsal System
No
Waterproof Type
None
Removable Insole
Yes
Style Number
1023216
Mark II Slip Test Results- Dairy Tile Dry
1.01
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
For Outdoor Traction
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Last Number or Name
Atlanta Cool II
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Closure
No-Tie Lace
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
370 Degrees F
Gender (PRINT)
Men's
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products