Men's Hiker Shoe, 10 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8674959


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023268
Zoro #
G8674959
UPC #
191190579336
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
EE
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Size (PRINT)
10
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Style Number
1023268
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
For Outdoor Traction
No
Metatarsal System
No
Removable Insole
Yes
Insulated
No
Non Metallic Upper
Yes
Liner Material
Mesh
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Siped
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Shank Material
ESS
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Midsole Material
EVA, Polyurethane
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
Flint II
Insole System
Removable
Upper Boot Material
Leather/Mesh
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Technology (PRINT)
Dual Density
Toe Cap Material
Steel
Maximum Heat Rating
370 Degrees F
Maximum Heat Rating (PRINT)
370 Degrees F
Gender (PRINT)
Men's
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Construction
Cemented
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.