Men's Hiker Shoe, 10 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8675290


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8675290
UPC #
191190579329
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
D
Height
3 in
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
10
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Siped
Wide Toe Cap
Yes
Insulated
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1023268
Upper Material Description
Full Grain Leather
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Toe Shape
Round
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Shank Material
ESS
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Midsole Material
EVA, Polyurethane
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Brown
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.01
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Flint II
Static Dissipative
No
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology
Dual Density
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Maximum Heat Rating
370 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Style Family
Hiker Shoe
Insole Technology
Removable
Maximum Heat Rating (PRINT)
370 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
Dual Density
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.