Men's Hiker Shoe, 12 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8642993


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023216
Zoro #
G8642993
UPC #
191190538401
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
12
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Size (PRINT)
12
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Atlanta Cool II
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Max. Heat Rating
370 Degrees F
Insole System
Removable
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Metatarsal System
No
Predominant Footwear Color
Black
Shank Material
ESS
Completely Non Metallic
No
Insulated
No
Toe Shape
Round
Style Number
1023216
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Non-Marking Sole
Yes
Conductive
No
Liner Material
Mesh
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Midsole Technology
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Closure
No-Tie Lace
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Construction
Cemented
Maximum Heat Rating
370 Degrees F
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.