Men's Hiker Shoe, 12 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8674852


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023268
Zoro #
G8674852
UPC #
191190579411
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
EE
Heel Height
Less Than 1/2 in
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
12

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulated
No
For Outdoor Traction
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Max. Heat Rating
370 Degrees F
Midsole Material
EVA, Polyurethane
Insulation Type
None
Conductive
No
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Toe Shape
Round
Completely Non Metallic
No
Ninety Degree Heel
Yes
Style Number
1023268
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
ESS
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Flint II
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Technology
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating
370 Degrees F
Style Family
Hiker Shoe
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.