Shop KEEN

Men's Hiker Shoe, 13 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216
  • Zoro # G8642783

product price: 
$
150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023216
Zoro #
G8642783
UPC #
191190538418
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
13
Height
3 in
Heel Height
1/2 in
Width
D
Overall Height
3 in
Size (PRINT)
13

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Last Number or Name
Atlanta Cool II
Footwear Sole Pattern
Siped
Metatarsal System
No
Midsole Material
EVA, Polyurethane
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Style Number
1023216
Ninety Degree Heel
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Upper Material Description
Full Grain Leather
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Oil Resisting Sole
Yes
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.01
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Shank Material
ESS
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Max. Heat Rating
370 Degrees F
Non Metallic Upper
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Footwear Shank Type
Non-Metallic
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Midsole Technology
Dual Density
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Style Family
Hiker Shoe
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Closure
No-Tie Lace
Maximum Heat Rating (PRINT)
370 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating
370 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Steel
Midsole Technology (PRINT)
Dual Density
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.