Men's Hiker Shoe, 13 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8642835


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023216
Zoro #
G8642835
UPC #
191190538425
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
13
Heel Height
Less Than 1/2 in
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
13

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insole System
Removable
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Construction Type
Cemented
Conductive
No
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Insulation Type
None
Completely Non Metallic
No
Predominant Footwear Color
Black
Metatarsal System
No
Insulated
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Style Number
1023216
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Waterproof Type
None
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
Not Specified
Last Number or Name
Atlanta Cool II
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Closure
No-Tie Lace
Maximum Heat Rating
370 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Style Family
Hiker Shoe
Construction
Cemented
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology
Dual Density
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.