Men's Hiker Shoe, 13 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8675324


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8675324
UPC #
191190579442
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
13
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Completely Non Metallic
No
Max. Heat Rating
370 Degrees F
Liner Material
Mesh
Footwear Sole Pattern
Siped
Conductive
No
Last Number or Name
Flint II
Style Number
1023268
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Waterproof Type
None
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Shank Material
ESS
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Toe Shape
Round
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Style Family
Hiker Shoe
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
370 Degrees F
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.