Shop KEEN

Men's Hiker Shoe, 7 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267
  • Zoro # G8792041

product price: 
$
150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023267
Zoro #
G8792041
UPC #
191190578957
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Liner Material
Mesh
Toe Shape
Round
Chemical Resisting Sole
No
Conductive
No
Last Number or Name
Flint II
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
370 Degrees F
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
Removable Insole
Yes
Insole System
Removable
Footwear Sole Pattern
Siped
Shank Material
ESS
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Static Dissipative
No
Predominant Footwear Color
Gray
Upper Material Description
Full Grain Leather
Style Number
1023267
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Waterproof Type
None
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Liner Material (PRINT)
Mesh
Midsole Technology
Dual Density
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Style Family
Hiker Shoe
Gender (PRINT)
Men's
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Gargoyle/Paloma

Dimensions

Footwear Width
EE
Size
7 1/2
Heel Height
1/2 in
Height
3 in
Width
EE
Size (PRINT)
7 1/2
Overall Height
3 in

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.