Men's Hiker Shoe, 7 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643115


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8643115
UPC #
191190579220
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
D
Height
3 in
Heel Height
Less Than 1/2 in
Width
D
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Siped
Shank Material
ESS
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Puncture Resistant Insole
No
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Metatarsal System
No
Style Number
1023268
Chemical Resisting Sole
No
For Outdoor Traction
No
Removable Insole
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Insulation Type
None
Insulated
No
Max. Heat Rating
370 Degrees F
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
Hiker Shoe
Insole Technology
Removable
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Maximum Heat Rating
370 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Closure
Lace Up
Midsole Technology
Dual Density
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1023268

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.