Shop KEEN

Men's Hiker Shoe, 8 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267
  • Zoro # G8643221

product price: 
$
150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023267
Zoro #
G8643221
UPC #
191190578926
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Waterproof Type
None
Completely Non Metallic
No
Conductive
No
Shank Material
ESS
Insole System
Removable
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Metatarsal System
No
Max. Heat Rating
370 Degrees F
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insulated
No
Liner Material
Mesh
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Style Number
1023267
Predominant Footwear Color
Gray
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Style Family
Hiker Shoe
Closure
Lace Up
Midsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Dual Density
Upper Material (PRINT)
Leather, Mesh
Insole Technology
Removable
Maximum Heat Rating
370 Degrees F
Maximum Heat Rating (PRINT)
370 Degrees F
Gender (PRINT)
Men's
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
CSA Standards Met
No Puncture-Resistant Sole
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Gargoyle/Paloma

Dimensions

Footwear Width
D
Size
8 1/2
Heel Height
1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
8 1/2

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.