Men's Hiker Shoe, 8 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643325


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023268
Zoro #
G8643325
UPC #
191190579275
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
EE
Heel Height
Less Than 1/2 in
Height
3 in
Width
EE
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Flint II
Waterproof Type
None
Style Number
1023268
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Insulation Type
None
Shank Material
ESS
Ninety Degree Heel
Yes
Upper Boot Material
Leather/Mesh
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA, Polyurethane
Insulated
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Midsole Material (PRINT)
EVA, Polyurethane
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Style Family
Hiker Shoe
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
370 Degrees F
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
Midsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products