Men's Hiker Shoe, 8 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8642984


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8642984
UPC #
191190578940
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
8
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
8

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Non-Metallic
Upper Boot Material
Leather/Mesh
Style Number
1023267
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
Upper Material Description
Full Grain Leather
Insulation Type
None
Conductive
No
Wide Toe Cap
Yes
Liner Material
Mesh
Insole System
Removable
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
ESS
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Insulated
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Last Number or Name
Flint II
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Insole Technology
Removable
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
370 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology
Dual Density
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Construction
Cemented
Midsole Material (PRINT)
EVA, Polyurethane
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products