Men's Hiker Shoe, 8 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8642853


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8642853
UPC #
191190579251
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
EE
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Size (PRINT)
8
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insulation Type
None
Static Dissipative
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
For Outdoor Traction
No
Removable Insole
Yes
Insole System
Removable
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Non-Metallic
Upper Material Description
Full Grain Leather
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Flint II
Max. Heat Rating
370 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Ninety Degree Heel
Yes
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Style Number
1023268
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Insulated
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Liner Material
Mesh
Footwear Sole Pattern
Siped
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating (PRINT)
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
370 Degrees F
Midsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Construction
Cemented
Midsole Material (PRINT)
EVA, Polyurethane
Style Family
Hiker Shoe
Midsole Technology
Dual Density
Gender (PRINT)
Men's
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.