Men's Hiker Shoe, 8 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643529


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8643529
UPC #
191190579244
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
8
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Metatarsal System
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Insulated
No
Conductive
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Waterproof Type
None
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
ESS
Oil Resisting Sole
Yes
Static Dissipative
No
Last Number or Name
Flint II
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
1023268
Max. Heat Rating
370 Degrees F
Non-Marking Sole
Yes
Midsole Material
EVA, Polyurethane
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Midsole Technology
Dual Density
Style Family
Hiker Shoe
Midsole Technology (PRINT)
Dual Density
Insole Technology
Removable
Maximum Heat Rating (PRINT)
370 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
370 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.