Men's Hiker Shoe, 9 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643623


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023216
Zoro #
G8643623
UPC #
191190538296
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insole System
Removable
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
370 Degrees F
Insulated
No
For Outdoor Traction
No
Style Number
1023216
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Shank Material
ESS
Metatarsal System
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Footwear Sole Pattern
Siped
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Non Metallic Upper
Yes
Last Number or Name
Atlanta Cool II
Footwear Construction Type
Cemented
Conductive
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA, Polyurethane
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
No-Tie Lace
Midsole Technology
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather, Mesh
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Gender (PRINT)
Men's
Maximum Heat Rating
370 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.