Men's Hiker Shoe, 9 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643020


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023268
Zoro #
G8643020
UPC #
191190579282
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
9
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Liner Material
Mesh
Insulation Type
None
Insole System
Removable
Metatarsal System
No
Static Dissipative
No
Waterproof Type
None
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Last Number or Name
Flint II
Oil Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Style Number
1023268
Footwear Sole Pattern
Siped
Completely Non Metallic
No
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
Yes
Upper Boot Material
Leather/Mesh
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
370 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insulated
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Shoe
Toe Cap Material
Steel
Midsole Technology
Dual Density
Maximum Heat Rating
370 Degrees F
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Closure
Lace Up
Maximum Heat Rating (PRINT)
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Technology (PRINT)
Dual Density
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.