Men's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G9170139


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023216
Zoro #
G9170139
UPC #
191190538180
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
EE
Heel Height
Less Than 1/2 in
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Midsole Material
EVA, Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Metatarsal System
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Conductive
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
370 Degrees F
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Style Number
1023216
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Atlanta Cool II
Item
Hiker Shoe
Completely Non Metallic
No
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Insole System
Removable
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Shank Material
ESS
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Closure
No-Tie Lace
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.